Beli yoshitake valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  2. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp23.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  3. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  4. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  5. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  6. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  7. Tsushima Safety Valve Without Lever
    Mulai

    Rp1.199.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  8. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  9. Yoshitake Lifting Safety Valve (B)
    Mulai

    Rp2.299.900

    Yoshitake Lifting Safety Valve (B)
    atribut:
    • Material (Main Unit): CAC
    • Operating Pressure Range (MPa): 0.05 to 1
    • Operating Temperature Range (°C): 220 or less (*For liquids such as water and oil, the maximum temperature is 150)
    • Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluid
    • Type: Lifting type
    • Type of Connection: Screw-in type
  10. Mecon Flow Meter Magnetic (Meter Aliran)
    Mulai

    Rp85.999.900

    Mecon Flow Meter Magnetic (Meter Aliran)
    atribut:
    • Liner: Hard rubber VHE/102
    • Design: Compact with transmitter mag-flux M1
    • Electrode Material: mat. No. 1.4571
    • Power Supply (V/Hz): 230 AC/50-60 (15VA)
    • Analogue Output (mA): 4-20
    • Cable Gland Entires: M20/M16x1.5
    • Operating and Display Panel: Yes
    • Type: mag-flux A
  11. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  12. Yoshitake Air Vent Valve TA-3 Series
    Mulai

    Rp2.199.900

    Yoshitake Air Vent Valve TA-3 Series
    Deskripsi:
    Wide operating pressure range allows use from low to high pressure. Large air inlet prevents scale damage. Parts can be replaced from the outside for easy maintenance and inspection.
  13. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  14. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.499.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  15. SCHUH Pressure Gauge SX500
    Mulai

    Rp3.299.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
Daftar Harga yoshitake valve Terbaru October 2026
BONT Pressure Safety ValveRp33.999.900
317 Cast Iron Safety Valve JIS 10KRp23.999.900
Tsushima Safety Valve With Lever (Katup Safety)Rp519.900
Yoshitake Solenoid ValveRp6.999.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
Yoshitake Safety Relief Valve AL SeriesRp2.299.900
Tsushima Safety Valve Without LeverRp1.199.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
Yoshitake Lifting Safety Valve (B)Rp2.299.900
Mecon Flow Meter Magnetic (Meter Aliran)Rp85.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait